Ratchet Crimper, RJ-11/45/12, 13" L

GREENLEE| Zoro #: G1587153| Mfr #: 45553

$49.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587153 Mfr #: 45553
Adjustable: ManualReplacement Die Code: None
Insulated / Uninsulated: UninsulatedPrimary Crimping Application: Voice and Data Cable
Item: Ratchet CrimperMax. Crimping Force: Not Rated
Features: Built-in Wire Cutter and Stripper for Flat Cable, Rust-ResistantItem: Ratchet Crimper
Includes: RJ11, RJ45, RJ12, 6P4C, 6P6C, 8P8CFor Use With: Modular Plug Connectors
Cuts: YesStrips: Yes
Overall Length: 13"Handle Type: Ergonomic
Capacity: RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8CCountry of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Voice and Data Cable, Ratchet Crimper, Uninsulated, Capacity RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8C, Overall Length 13 In., For Use With Modular Plug Connectors, Cuts Yes, Strips Yes, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Ergonomic, Replacement Die Code None, Features Built-in Wire Cutter and Stripper for Flat Cable, Rust-Resistant, Includes RJ11, RJ45, RJ12, 6P4C, 6P6C, 8P8C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.