JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ratchet Crimper, RJ-11, RJ-45, 13" L

GREENLEE| Zoro #: G1716583| Mfr #: 45575

$66.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716583 Mfr #: 45575
Max. Crimping Force: Not RatedAdjustable: Manual
Insulated / Uninsulated: UninsulatedItem: Ratchet Crimper
Primary Crimping Application: Voice and Data CableReplacement Die Code: None
Features: Built-in Wire Cutter and Stripper for Flat Cable, Rust-ResistantItem: Ratchet Crimper
Includes: RJ11, RJ45, Compact DesignFor Use With: Modular Plug Connectors
Cuts: YesStrips: Yes
Overall Length: 13"Handle Type: Ergonomic
Capacity: RJ-11, RJ-45Country of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Voice and Data Cable, Ratchet Crimper, Uninsulated, Capacity RJ-11, RJ-45, Overall Length 13 In., For Use With Modular Plug Connectors, Cuts Yes, Strips Yes, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Ergonomic, Replacement Die Code None, Features Built-in Wire Cutter and Stripper for Flat Cable, Rust-Resistant, Includes RJ11, RJ45, Compact Design

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.