Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adjustable Reel Stand, 54 In Max Height

  • Zoro #: G2394007
  • Mfr #: 683

$220.31

  • For Use With: No. 5C651
  • Capacity (Lb.): 2500
  • Load Capacity: 2500 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Greenlee #683 Specifications

  • Zoro #: G2394007
  • Mfr #: 683
For Use With: No. 5C651 Capacity (Lb.): 2500
Load Capacity: 2500 lb. Item: Telescoping Reel Stand
Height (In.): 22 to 54 Type: Adjustable
Color: Green Dispenses: 46 to 96" Reel Dia.
Overall Height: 22" to 54" Country of Origin (subject to change): United States

Description

Telescoping Adjustable Reel Stand, Capacity 2500 Pounds, Maximum Height 54 Inches, Minimum Height 22 Inches, Maximum Reel Diameter 96 Inches, Minimum Reel Diameter 46 Inches, For Use with 5C651

Technical Guides

Reviews of Greenlee #683