KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Caddy, Cordura, 20 Pocket

GREENLEE| Zoro #: G0813714| Mfr #: 0158-15

$50.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Tool Caddy
Features: Padded Handle and Shoulder Strap, Heavy-duty Tool Snap and Electrical Tape Strap, Steel Hammer Holder Loop, Tape Measure Holder
Depth (In.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813714 Mfr #: 0158-15
Item: Tool CaddyFeatures: Padded Handle and Shoulder Strap, Heavy-duty Tool Snap and Electrical Tape Strap, Steel Hammer Holder Loop, Tape Measure Holder
Depth (In.): 10Number of Pockets: 20
Width (In.): 7Color: Black
Material: CorduraHeight (In.): 13
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Tool Caddy, Number of Pockets 20, Width 7 In, Depth 10 In, Height 13 In, Cordura Material, Black Color, Padded Handle and Shoulder Strap, Heavy-duty Tool Snap and Electrical Tape Strap, Steel Hammer Holder Loop, Tape Measure Holder

Reviews