BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Voltage, Continuity Testr, 1000VAC, 1000VDC

GREENLEE| Zoro #: G2430915| Mfr #: GT-65

$46.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Calibration Frequency: 45 to 65 Hz
Standards: C/US UL
DC Voltage Range: 5 to 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430915 Mfr #: GT-65
Calibration Frequency: 45 to 65 HzStandards: C/US UL
DC Voltage Range: 5 to 1000Data Hold: Yes
Includes: (2) 1.5V AAA Batteries and TSG-3 Sure Grip Test LeadsNon-Contact Voltage Detector: Yes
Safety Rating: Cat IV 600V, Cat III 1000VAudible Continuity: Yes
Battery Type: AAADC Polarity: Yes
Resistance: 0 to 50K OhmsAC Voltage Range: 19 to 1000
Special Features: Overvolt WarningManufacturers Warranty Length: Lifetime
Display: LCD with Dual Color LEDCountry of Origin (subject to change): Taiwan

Description

Voltage and Continuity Tester, AC Voltage Range 19 to 1000, DC Voltage Range 5 to 1000, Resistance 0 to 50K Ohms, Calibration Frequency 45 to 65 Hz, Safety Rating CAT IV 600V, CAT III 1000V, Display LCD with Dual Color LED, Battery Type AAA, Standards C/US UL, Includes (2) 1.5V AAA Batteries and TSG-3 Sure Grip Test Leads, Manufacturers Warranty Length Lifetime

Reviews