KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Voltage Detector, 24 to 1000VAC, 11 In. L

GREENLEE| Zoro #: G1291631| Mfr #: 2010

$106.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: Cat III 1000V
Item: Voltage Detector
Includes: 9V battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291631 Mfr #: 2010
Safety Rating: Cat III 1000VItem: Voltage Detector
Includes: 9V batteryIndication: Audible/LED
Audible Alert: YesVoltage Range: 24 to 1000VAC
Length: 11"Battery Type: 9V
Special Features: Fast, Easy, Identifies Hot, Neutral ConductorsCountry of Origin (subject to change): China

Description

Voltage Detector, Voltage Range 24 to 1000VAC, Indication Audible/LED, Audible Alert Yes, Battery Type 9V, Safety Rating CAT III 1000V, Length 11 In., Special Features Fast, Easy, Identifies Hot, Neutral Conductors, Includes 9V Battery

Reviews