Greenlee
Voltage Detector, CAT IV 1000V, No Disp
Mfr # GT13
Zoro # G7595394
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Safety Rating CAT IV 1000V
- Flashlight Yes
- AC Voltage Range 50 to 1000
- Audible Continuity No
Explore More Products
- GREENLEE Adjustable Voltage Detector, 5 to 1000V AC, 5 in Length, Audible, Visual Indication GT-16
- GREENLEE Greenlee® TK-30A Basic Electrical Kit TK-30A
- GREENLEE Personal Voltage Detector, 5.5 in L VWS-20
- GREENLEE Circuit Tester, 3 Wire GT-10
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp TR13
- GREENLEE DETECTORVOLTAGE NON-CONTACT GT-12A
- HDE V-Watch Personal Volt Detector, 2400VAC VW-20H
- WOODHEAD Receptacle Tension Tester, Plastic, SS 1760
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC 61-076
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit NCVT5KIT
- MEGGER Battery-Operated Proving Unit, Up to 690V MPU690
- Greenlee Voltage Detectors