SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Stripper, 9 in. L, 10-34 AWG

GREENLEE| Zoro #: G2381897| Mfr #: 45000

$72.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Functions: Stripping and CuttingTether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381897 Mfr #: 45000
Functions: Stripping and CuttingTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: ErgonomicCable Type: Insulated
Adjustable: ManualFeatures: Built In Adjustable Cable Stop Guide
Handle Material: Reinforced NylonItem: Wire Stripper
Insulated: NoOverall Length: 9"
Capacity: 10 to 34 AWG Solid and StrandedCountry of Origin (subject to change): Sweden

Description

Wire Stripper, Insulated No, Overall Length 9 In., Capacity 10 to 34 AWG Solid and Stranded, Cable Type Insulated, Standard Tool (Accessory Needed for Tethering), Functions Stripping and Cutting, Adjustable Manual, Handle Type Ergonomic, Handle Material Reinforced Nylon, Features Built In Adjustable Cable Stop Guide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews