14" Round Take-Off Collar w/ Damper, 24 ga.

GREENSEAM| Zoro #: G1267122| Mfr #: GR6POCR14GA24D

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 17"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267122 Mfr #: GR6POCR14GA24D
Standards: SMACNA / ASTMWidth: 17"
For Use With: Greenseam Duct systemGauge: 24
Height: 6"Outlet Diameter: 14"
Inlet Diameter: 14"Coating: Galvanized
Pressure Rating: 3" W.GSpecial Features: Pre-sealed / Low Leakage Hardware
Duct Fitting Item: Collar W/DamperDuct Fitting Material: Galvanized Steel
Duct Fitting Duct Size: 14"Duct Fitting Length: 5"
Country of Origin (subject to change): United States

Description

Fitting, Press-On Collar, Diameter 14", Width 17", Height 6", Inlet Diameter 14", Outlet Diameter 14", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews