8" Round Take-Off Collar w/ Damper, 26 ga.

GREENSEAM| Zoro #: G0677537| Mfr #: GR6POCR8GA26D

$18.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collar W/Damper
Height: 6"
Duct Fitting Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677537 Mfr #: GR6POCR8GA26D
Item: Collar W/DamperHeight: 6"
Duct Fitting Length: 5"Gauge: 26
Duct Fitting Duct Size: 8"Outlet Diameter: 8"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 11"Duct Fitting Item: Collar W/Damper
Special Features: Pre-sealed / Low Leakage HardwareCoating: Galvanized
Inlet Diameter: 8"Country of Origin (subject to change): United States

Description

Fitting, Press-On Collar, Diameter 8", Width 11", Height 6", Inlet Diameter 8", Outlet Diameter 8", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews