10" End Cap Round Duct Fitting, 24 ga.

GREENSEAM| Zoro #: G1350133| Mfr #: GRECP10GA24

$12.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End Cap
Height: 2"
Duct Fitting Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350133 Mfr #: GRECP10GA24
Item: End CapHeight: 2"
Duct Fitting Length: 2"Gauge: 24
Duct Fitting Duct Size: 10"Outlet Diameter: 10"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 10"Duct Fitting Item: End Cap
Special Features: Pre-SealedCoating: Galvanized
Inlet Diameter: 10"Country of Origin (subject to change): United States

Description

Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews