Greenseam
End Cap, Galvanized Steel, 26 ga
Mfr # GRECP14GA26
Zoro # G2269023
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14 in
- Material Galvanized Steel
- Finish Galvanized
- Height 2 in
Explore More Products
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H GRECP10GA24
- GREENSEAM End Cap, Galvanized Steel, 24 ga GRECP8GA24
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W x 2 in H GRECP9GA24
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H GRECP4GA26
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H GRECP9GA26
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H GRECP10GA26
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In VH1-3
- BROAN Wall Cap, Aluminum 643
- BROAN Ducts 634
- SELKIRK Roof Brace Kit, Stainless Steel 208440
- DURAVENT 5" BVENT High Wind Cap 5BVVTH
- Greenseam Vent Caps