6" End Cap Round Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G2395172| Mfr #: GRECP6GA26

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End Cap
Height: 2"
Duct Fitting Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395172 Mfr #: GRECP6GA26
Item: End CapHeight: 2"
Duct Fitting Length: 2"Gauge: 26
Duct Fitting Duct Size: 6"Outlet Diameter: 6"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 6"Duct Fitting Item: End Cap
Special Features: Pre-SealedCoating: Galvanized
Inlet Diameter: 6"Country of Origin (subject to change): United States

Description

Fitting, End Cap, Diameter 6", Width 6", Height 2", Inlet Diameter 6", Outlet Diameter 6", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews