8" End Cap Round Duct Fitting, 24 ga.

GREENSEAM| Zoro #: G1294413| Mfr #: GRECP8GA24

$8.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 24
Duct Fitting Duct Size: 8"
Standards: SMACNA / ASTM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294413 Mfr #: GRECP8GA24
Gauge: 24Duct Fitting Duct Size: 8"
Standards: SMACNA / ASTMDuct Fitting Material: Galvanized Steel
Coating: GalvanizedHeight: 2"
Item: End CapOutlet Diameter: 8"
Special Features: Pre-SealedPressure Rating: 3" W.G
For Use With: Greenseam Duct systemWidth: 8"
Duct Fitting Item: End CapInlet Diameter: 8"
Duct Fitting Length: 2"Country of Origin (subject to change): United States

Description

End Cap, Duct Fitting Duct Size 8 In., Duct Fitting Length 2 In., Width 8 In., Duct Fitting Material Galvanized Steel, 24 Gauge, End Cap, Height 2 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Coating Galvanized, 3 In. W.G, Standards SMACNA / ASTM, Pre-sealed, For Use With Greenseam Duct system

Reviews