10" x 6" Round Reducer Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G2432936| Mfr #: GRR10P6PGA26

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 10"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432936 Mfr #: GRR10P6PGA26
Standards: SMACNA / ASTMWidth: 10"
For Use With: Greenseam Duct systemGauge: 26
Height: 7"Outlet Diameter: 6"
Inlet Diameter: 10"Coating: Galvanized
Pressure Rating: 3" W.GSpecial Features: Pre-Sealed
Duct Fitting Item: ReducerDuct Fitting Material: Galvanized Steel
Duct Fitting Duct Size: 10" x 6"Duct Fitting Length: 8"
Country of Origin (subject to change): United States

Description

Fitting, Reducer, Diameter 10"x6", Width 10", Height 7", Inlet Diameter 10", Outlet Diameter 6", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews