THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

12" x 6" Round Reducer Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G1372131| Mfr #: GRR12P6PGA26

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducer
Height: 9-1/2"
Duct Fitting Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372131 Mfr #: GRR12P6PGA26
Item: ReducerHeight: 9-1/2"
Duct Fitting Length: 10"Gauge: 26
Duct Fitting Duct Size: 12" x 6"Outlet Diameter: 6"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 12'Duct Fitting Item: Reducer
Special Features: Pre-SealedCoating: Galvanized
Inlet Diameter: 12"Country of Origin (subject to change): United States

Description

Fitting, Reducer, Diameter 12"x6", Width 12', Height 9-1/2", Inlet Diameter 12", Outlet Diameter 6", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews