Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

12" x 8" Round Reducer Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G0486561| Mfr #: GRR12P8PGA26

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducer
Height: 8-1/8"
Duct Fitting Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486561 Mfr #: GRR12P8PGA26
Item: ReducerHeight: 8-1/8"
Duct Fitting Length: 8"Gauge: 26
Duct Fitting Duct Size: 12" x 8"Outlet Diameter: 8"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 12"Duct Fitting Item: Reducer
Special Features: Pre-sealedCoating: Galvanized
Inlet Diameter: 12"Country of Origin (subject to change): United States

Description

Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews