Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

14" x 8" Round Reducer Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G0954231| Mfr #: GRR14P8PGA26

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 14"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954231 Mfr #: GRR14P8PGA26
Standards: SMACNA / ASTMWidth: 14"
For Use With: Greenseam Duct systemGauge: 26
Height: 9"Outlet Diameter: 8"
Inlet Diameter: 14"Coating: Galvanized
Pressure Rating: 3" W.GSpecial Features: Pre-Sealed
Duct Fitting Item: ReducerDuct Fitting Material: Galvanized Steel
Duct Fitting Duct Size: 14" x 8"Duct Fitting Length: 8"
Country of Origin (subject to change): United States

Description

Fitting, Reducer, Diameter 14'x8", Width 14", Height 9", Inlet Diameter 14", Outlet Diameter 8", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews