8" x 4" Round Reducer Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G2292692| Mfr #: GRR8P4PGA26

$11.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducer
Height: 7-1/2"
Duct Fitting Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292692 Mfr #: GRR8P4PGA26
Item: ReducerHeight: 7-1/2"
Duct Fitting Length: 6"Gauge: 26
Duct Fitting Duct Size: 8" x 4"Outlet Diameter: 4"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 8"Duct Fitting Item: Reducer
Special Features: Pre-SealedCoating: Galvanized
Inlet Diameter: 8"Country of Origin (subject to change): United States

Description

Fitting, Reducer, Diameter 8"x4", Width 8", Height 7-1/2", Inlet Diameter 8", Outlet Diameter 4", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews