12" x 5 ft. Round Duct Pipe, 24 ga. Self Sealing, Pack of 5

GREENSEAM| Zoro #: G0397056| Mfr #: GR60SPBGP12GA24

$232.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Snap Lock Pipe
Duct Fitting Length: 60"
Gauge: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397056 Mfr #: GR60SPBGP12GA24
Item: Snap Lock PipeDuct Fitting Length: 60"
Gauge: 24Duct Fitting Duct Size: 12"
Outlet Diameter: 12"Duct Fitting Material: Galvanized Steel
Standards: SMACNA / ASTMPressure Rating: 2" W.G
For Use With: Greenseam Duct systemIncludes: Box contains 5 Sections of 5 ft Pipe
Duct Fitting Item: Snap Lock PipeSpecial Features: Pre-sealed / Self Sealing
Coating: GalvanizedInlet Diameter: 12"
Country of Origin (subject to change): United States

Description

Snap Pipe, Snap Pipe, Diameter 12", Length 5', Inlet Diameter 12", Outlet Diameter 12", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system, PK-5

Reviews