STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

14" x 5 ft. Round Duct Pipe, 26 ga. Self Sealing, Pack of 5

GREENSEAM| Zoro #: G1677304| Mfr #: GR60SPBGP14GA26

$198.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 26
Standards: SMACNA / ASTM
Duct Fitting Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677304 Mfr #: GR60SPBGP14GA26
Gauge: 26Standards: SMACNA / ASTM
Duct Fitting Material: Galvanized SteelCoating: Galvanized
Duct Fitting Duct Size: 14"Item: Snap Lock Pipe
Duct Fitting Item: Snap Lock PipeOutlet Diameter: 14"
Includes: Box contains 5 Sections of 5 ft PipeSpecial Features: Pre-sealed / Self Sealing
Pressure Rating: 2" W.GFor Use With: Greenseam Duct system
Inlet Diameter: 14"Duct Fitting Length: 60"
Country of Origin (subject to change): United States

Description

Snap Lock Pipe, Duct Fitting Duct Size 14 In., Duct Fitting Length 60 In., Duct Fitting Material Galvanized Steel, 26 Gauge, Snap Lock Pipe, Coating Galvanized, 2 In. W.G, Standards SMACNA / ASTM, Pre-sealed / Self Sealing, Includes Box contains 5 Sections of 5 ft Pipe, For Use With Greenseam Duct system, Package Quantity 5

Reviews