4" x 5 ft. Round Duct Pipe, 26 ga. Self Sealing, Pack of 5

GREENSEAM| Zoro #: G2386307| Mfr #: GR60SPBGP4GA26

$50.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 26
Standards: SMACNA / ASTM
Duct Fitting Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386307 Mfr #: GR60SPBGP4GA26
Gauge: 26Standards: SMACNA / ASTM
Duct Fitting Material: Galvanized SteelCoating: Galvanized
Duct Fitting Duct Size: 4"Item: Snap Lock Pipe
Duct Fitting Item: Snap Lock PipeOutlet Diameter: 4"
Includes: Box contains 5 Sections of 5 ft PipeSpecial Features: Pre-sealed / Self Sealing
Pressure Rating: 2" W.GFor Use With: Greenseam Duct system
Inlet Diameter: 4"Duct Fitting Length: 60"
Country of Origin (subject to change): United States

Description

Snap Pipe, Snap Pipe, Diameter 4", Length 5', Inlet Diameter 4", Outlet Diameter 4", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system, PK-5

Reviews