14" Tee Round Duct Fitting, 24 ga.

GREENSEAM| Zoro #: G1374274| Mfr #: GRFTJ14GA24

$87.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Tee
Height: 18-3/4"
Duct Fitting Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374274 Mfr #: GRFTJ14GA24
Item: TeeHeight: 18-3/4"
Duct Fitting Length: 24"Gauge: 24
Duct Fitting Duct Size: 14"Outlet Diameter: 14"
Duct Fitting Material: Galvanized SteelFor Use With: Greenseam Duct system
Standards: SMACNA / ASTMPressure Rating: 3" W.G
Width: 14"Duct Fitting Item: Tee
Special Features: Sealed / Free FlowCoating: Galvanized
Inlet Diameter: 14"Country of Origin (subject to change): United States

Description

Fitting, Tee, Diameter 14", Length 24", Width 14", Height 18-3/4", Inlet Diameter 14", Outlet Diameter 14", Material of Construction Steel, 24 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews