Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

14" Tee Round Duct Fitting, 26 ga.

GREENSEAM| Zoro #: G0304525| Mfr #: GRFTJ14GA26

$81.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 14"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304525 Mfr #: GRFTJ14GA26
Standards: SMACNA / ASTMWidth: 14"
For Use With: Greenseam Duct systemGauge: 26
Height: 18-3/4"Outlet Diameter: 14"
Inlet Diameter: 14"Coating: Galvanized
Pressure Rating: 3" W.GSpecial Features: Sealed / Free Flow
Duct Fitting Item: TeeDuct Fitting Material: Galvanized Steel
Duct Fitting Duct Size: 14"Duct Fitting Length: 24"
Country of Origin (subject to change): United States

Description

Fitting, Tee, Diameter 14", Length 24", Width 14", Height 18-3/4", Inlet Diameter 14", Outlet Diameter 14", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Reviews