Gresen
Gresen MGG2 Motor 4-Bolt Flange with .372 CID, SAE 8 Ports, 9/16 Keyed Shaft, 2000 PSI (Discontinued)
Mfr # 280268
Zoro # G2653842
This product has been discontinued.
Product Information
- Brand Gresen
- MFR # 280268
- Zoro # G2653842
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Details
Max. RPM | 5000 |
Continuous Torque | 59 |
Pressure Rating | 2000 |
Displacement (Cu. In./Rev.) | .372 in. |
Weight | 2 lbs. |
Description
Lightweight, aluminum alloy housing. Gerotor design with heavy duty bearings and aluminum bodies. High pressure mechanical seals.
MGG Series fixed displacement high speed, low torque Gerotor motor offers high performance and high power density due to its Aluminum construction making it an ideal selection for the Aerial, Agriculture, Construction, Forestry, Material Handling, and Turf Equipment markets. It is available as a standard pump or with a primary circuit relief valve.
Features/benefits:
MGG Series fixed displacement high speed, low torque Gerotor motor offers high performance and high power density due to its Aluminum construction making it an ideal selection for the Aerial, Agriculture, Construction, Forestry, Material Handling, and Turf Equipment markets. It is available as a standard pump or with a primary circuit relief valve.
Features/benefits:
- Three piece construction for distribution flexibility
- Aluminum pumping sections for light weight
- Roller Bearings for durability
- Valve options available (Special Order)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- POWERFLITE 1/2" W x 20" L V-Belt 1 Rib 4L200 PK2 (4L200-2)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- B&B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3 inch OD (1B34SH)
- GRESEN Gresen MGG2 Motor 4-Bolt Flange with 0.45 CID, SAE 8 Ports, 9/16 Keyed Shaft, 2000 PSI (280270)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- WAI GLOBAL Motor, MTRPUMP W8992, 12 Volt, CCW, Slotted Shaft (6119N)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 17.9 Cubic Inches Displacement (CM072P)
- MAXIM BMPH Hydraulic Motor, 4-Bolt, 4.75 CID, SAE 10 Ports, 1840 PSI, 740 RPM (271402)
- AFTERMARKET Universal Fit 160 Disp Tractor Motor (104-1025)
- AFTERMARKET 27873 REPLACEMENT HYD PUMP PNI 720, 760 MOTOR GRADER Fits Champion (27873-FLT)
- EATON HYDRAULIC MOTOR (101-1038-009)