Grex Power Tools
58 In 18 Ga 14 In Wide Crown Staples Galvanized 5M 5000PK
- Zoro #: G107034196
- Mfr #: GNS18-15 (L10)
Hover or click to zoom Tap to zoom
Key Features
- Item: Staples
- Type: Wide Crown
- Crown Width (In.): 1/4
- Gauge: 18
- Construction: Galvanized
$24.68
Pk of 5000
Subtotal: $24.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Grex Power Tools
- MFR #GNS18-15 (L10)
- Zoro #G107034196
- Country of OriginTaiwan, Province of China
- Category Heavy Duty Staples
Dimensions
Crown Width (In.) | 1/4 |
Leg Length (In.) | 5/8 |
Details
Item | Staples |
Type | Wide Crown |
Gauge | 18 |
Construction | Galvanized |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Grex Power Tools #GNS18-15 (L10)
Explore more
- GREX POWER TOOLS 58 In 18 Ga 38 Crown Staples Galvanized 5M 5000PK G38S18-15 - M10
- GREX POWER TOOLS 34 In 18 Ga 38 Crown Staples Galvanized 5M 5000PK G38S18-20 - M11
- GREX POWER TOOLS 118 In 18 Ga 14 In Wide Crown Staples Galvanized 5M 5000PK GNS18-28 (L14)
- GREX POWER TOOLS 12 In 18 Ga 38 Wide Crown Staples Galvanized 5M 5000PK G38S18-12 - M08
- GREX POWER TOOLS 112 In 18 Ga 14 In Wide Crown Staples Galvanized 5M 5000PK GNS18-38 (L17)
- GREX POWER TOOLS 78 in 18 Ga 38 Crown Staples Galvanized 5M 5000PK G38S18-22 - M12
- GARDNER BENDER STAPLES 3/4""L MS-1575T
- PASLODE Standard Crown Staples, 3/4 in L OT5240
- SPOTNAILS 16GA Staples 15/16" Crown & 1-3/4" Leg For Paslode Staplers 10000/Box 2614PG-10M
- ARROW FASTENER 3/8" x 1/2" T50 Heavy Duty Flat Crown Staples, 1250 pk. 50824
- ASTRO PNEUMATIC Z Style Stainless Steel Staples for #7600, 50 pk. 7600Z
- Grex Power Tools