Grey Pneumatic
1-1/2" Drive, 130mm Metric Socket, 12 Points
Mfr # 62130M
Zoro # G5281739
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 145mm
Explore More Products
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points 4124M
- GREY PNEUMATIC SKT 1" DRIVE X 15/16" SQUARE - 4 POINT I GP4315S
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 82622D
- GREY PNEUMATIC SKT 1/2" DRIVE X 18MM MAGNETIC DEEP IM GP2018MDG
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points 1016SD
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 1" IM GP2532S
- GREY PNEUMATIC SKT 1" DR X75MM STD IM GP4075M
- GREY PNEUMATIC SKT 2-1/2" DR X 80MM STD - 12 PT IM GP7080M
- GREY PNEUMATIC 2-1/2" Drive, 190mm Metric Socket, 6 Points 70190M
- K TOOL INTL Soc 21Mm 1/2Dr Trq 6Pt 60Ftlb Black UNKNOWN
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points MHA-510
- Grey Pneumatic Sockets