Grey Pneumatic
1-1/2" Drive, 3-3/4" SAE Socket, 12 Points
Mfr # 6320D
Zoro # G5276629
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7.09"
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM GP1916F
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 81259CRD
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC STANDARD GP2024RG
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" MAGNETIC DEEP IM GP2016DG
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs 82222
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM GP2016XD
- GREY PNEUMATIC SKT 3/8" DR X 11/16" MAG DEEP IM GP1022DG
- GREY PNEUMATIC 1-1/2" Drive, 75mm Metric Socket, 12 Points 6275M
- GREY PNEUMATIC SKT 1" DRIVE X 2-3/16" DEEP IM GP4070D
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points 53YV39
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket SHD33029
- Grey Pneumatic Sockets