Grey Pneumatic
1-1/2" Drive, 32mm Metric Socket, 6 Points
Mfr # 6032M
Zoro # G5281230
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 1-7/8 DEEP IM GP2060D
- GREY PNEUMATIC SKT 1" DRIVE X 5/8" HEX DRIVER IM GP4920F
- GREY PNEUMATIC 1/4" Drive, 1/4" SAE Socket, 6 Points 908RG
- GREY PNEUMATIC SKT SET 3/8" DR 13 PC DP METRIC MAGNETIC GP1213MDG
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC STANDARD GP2024RG
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM GP3319S
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/8" STANDARD IM GP3068R
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 2-9/16" STANDARD IM GP6082R
- GREY PNEUMATIC SKT 1/2DR X 9/32 HEX DRIVER IM GP2909F
- GEARWRENCH 1" Drive, 2-5/8" SAE Socket, 12 Points 83419
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 3/4" 13207
- Grey Pneumatic Sockets & Ratchets