Grey Pneumatic
1-1/2" Drive, 36mm Metric Socket, 12 Points
Mfr # 6236M
Zoro # G5281617
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 78mm
Explore More Products
- GREY PNEUMATIC 1/4" Drive x 1/2" Standard Duo-Socket -12 Point 89116R
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM GP2046R
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM EXTRA-THIN WALL DE GP2017MDT
- GREY PNEUMATIC SKT 1" DRIVE X 5/8" HEX DRIVER IM GP4920F
- GREY PNEUMATIC 3/8"DR 9PC DP MAG 1209DG
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM HEX DRIVER IM GP3930M
- GREY PNEUMATIC SKT 1/4" DRIVE X 1/4" HEX DRIVER IM GP9908F
- GREY PNEUMATIC SKT 3/8" DR X 8MM DEEP IM GP1008MD
- GREY PNEUMATIC SKT 1/2" DR X 22MM STNDRD IM GP2022M
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points 31805
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket, 6 Points 80356
- Grey Pneumatic Sockets