Grey Pneumatic
1-1/2" Drive, 37mm Metric Socket, 6 Points
Mfr # 6037M
Zoro # G5281075
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points 3028M
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points 1010MSD
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm GRE2191D
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points 81013M
- GREY PNEUMATIC Flip Socket, 1/2" Drive 21MmX21.5Mm GRE2190D
- GREY PNEUMATIC $SKT SET 1/2" DR HEX DRVR 10PC METRIC IM GP1498MH
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-5/8" STANDARD IM GP2052R
- GREY PNEUMATIC SKT 1/2" DR X 27MM STANDRD IM GP2027M
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-7/16" DEEP IM GP3046D
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set STMT71652
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd CMMT42653
- Grey Pneumatic Sockets & Ratchets