Grey Pneumatic
1-1/2" Drive, 4-3/16" SAE Socket, 12 Points
Mfr # 6334D
Zoro # G5276455
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7.48"
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" DEEP - 8 POINT I GP2526SD
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points 89013MD
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points 1016SD
- GREY PNEUMATIC 1872BRQ Repair Kit 1000RK
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM GP1012FP
- GREY PNEUMATIC SKT 1/2" DRIVE X 35MM DEEP - 12 POINT IM GP2135MD
- GREY PNEUMATIC SKT 1-1/2" DR X 34MM DP IM GP6034MD
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM EXTRA DEEP IM GP2014XMD
- GREY PNEUMATIC SKT 2-1/2" DR X 140MM STD - 12 PT IM GP72140M
- URREA Chrome finish hinge handle 1/2" X 15-3/4" 5467
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points J78412MP
- Grey Pneumatic Sockets & Ratchets