Grey Pneumatic
1-1/2" Drive, 4-7/16" SAE Socket, 12 Points
Mfr # 6342D
Zoro # G5276391
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7.87"
Explore More Products
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM GP914DG
- GREY PNEUMATIC STUD REMOVER 3/4" IM GP2517
- GREY PNEUMATIC 1/2" Drive x 33mm Deep Duo-Socket - 6 Point 82033MD
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points 3064R
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket 1311S
- GREY PNEUMATIC 3/8 Drive X 9/16 Standard Duo-Socket - 6 Point 81018R
- GREY PNEUMATIC SKT 1-1/2" DR X 1-3/4" DP - 12 PT IM GP6256D
- GREY PNEUMATIC 3/8" Drive x 1" Deep Duo-Socket - 12 Point 81132D
- GREY PNEUMATIC SKT 1/4" DR X 9/32" STNDRD DUO 12 PT IM GP89109R
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 17mm 13517
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Red PSH50M-RED
- Grey Pneumatic Sockets & Ratchets