Skip to Main Content
customer-service Help
Grey Pneumatic

1-1/2" Drive, 4" SAE Socket, 12

Grey Pneumatic 1-1/2" Drive,  4" SAE Socket,  12 6328D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$771.37
  • Drive Size: 1-1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $771.37

Grey Pneumatic #6328D Specifications

  • Drive Size: 1-1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 7.48"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 4"
  • Finish: Chrome plated
  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,2-1/2 "Dx85mm,Standard,12pt.

Reviews of Grey Pneumatic #6328D