Grey Pneumatic
1-1/2" Drive, 41mm Metric Socket, 6 Points
Mfr # 6041MD
Zoro # G5281066
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 115mm
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM GP3033MHD
- GREY PNEUMATIC 3/8" Drive, 1 SAE Socket, 6 Points 1032D
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket 8096H
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points 2064R
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points 1360H
- GREY PNEUMATIC 59-Pc 3/8" Frac/Met Duo-Socket Set 6pt GP81659CRD
- GREY PNEUMATIC 1/4 Drive X 9/16 Standard Duo-Socket - 6 Point 89018R
- GREY PNEUMATIC SKT 1/2" DR. 17MM X 55 LB. GREEN TORK- GP28202
- GREY PNEUMATIC SKT 1/2" DR X 11/2" STNDRD DUO 12 PT IM GP82148R
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points J5432N
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket SHD23121
- Grey Pneumatic Sockets