Skip to Main Content
customer-service Help
Grey Pneumatic

1-1/2" Drive, 49mm Metric Socket, 12

Grey Pneumatic 1-1/2" Drive,  49mm Metric Socket,  12 6249MD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$261.29
  • Drive Size: 1-1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $261.29

Grey Pneumatic #6249MD Specifications

  • Drive Size: 1-1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 115mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 49mm
  • Finish: Chrome plated
  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,1-1/2 "Dx88mm,Standard,12pt.

Reviews of Grey Pneumatic #6249MD