Grey Pneumatic
1-1/2" Drive, 5-7/8" SAE Socket, 12 Points
Mfr # 6388R
Zoro # G5276236
Free Shipping & Returns
$1,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 6.5"
Explore More Products
- GREY PNEUMATIC $SKT SET 1/2" DR HEX DRVR 10PC METRIC IM GP1498MH
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point 2132D
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point 82018R
- GREY PNEUMATIC SKT 1/2" DRIVE X 18MM MAGNETIC DEEP IM GP2018MDG
- GREY PNEUMATIC SKT 3/8" DR X T20 INTERNAL TORX IM GP1120T
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm GRE2191D
- GREY PNEUMATIC SKT 1-1/2" DR X 63MM DP - 12 PT IM GP6263MD
- GREY PNEUMATIC SKT 1/2" DR X 14MM 12PT IM GP2114M
- GREY PNEUMATIC SKT 3/8" DR X 15MM MAG STNDRD IM GP1015MG
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points J4711TB
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl 3310
- Grey Pneumatic Sockets