Grey Pneumatic
1-1/2" Drive, 77mm Metric Socket, 12 Points
Mfr # 6277M
Zoro # G5282168
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 108mm
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 5/8" HEX DRIVER IM GP4920F
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM GP908DG
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point 81014D
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points 1015UMSD
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket 1643RD
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points 8196MH
- GREY PNEUMATIC SKT 1/2" DRIVE X E24 EXTERNAL TORX IM GP2124ET
- GREY PNEUMATIC SKT 3/8" DR X 9/16" DP DUO 6 PT IM GP81018D
- GREY PNEUMATIC SKT 1-1/2" DR X 72MM STD IM GP6072M
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points 53YR91
- URREA 3/4" drive, 12-point short socket 1-3/8" 5544
- Grey Pneumatic Sockets & Ratchets