Grey Pneumatic
1-1/2" Drive, 90mm Metric Socket, 12 Points
Mfr # 6290M
Zoro # G5276778
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 123mm
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 16mm Standard Duo-Socket - 6 Point 82016M
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point 82030D
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM GP1013MG
- GREY PNEUMATIC SKT 1/2" DRIVE X 35MM DEEP - 12 POINT IM GP2135MD
- GREY PNEUMATIC 1/2" Drive, 21mm Metric Socket, 6 Points 82021MD
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM GP2029XMD
- GREY PNEUMATIC 1" Drive, 100mm Metric Socket, 12 Points 41100MD
- GREY PNEUMATIC SKT 1-1/2" DR X 130MM STD - 12 PT IM GP62130M
- GREY PNEUMATIC 1" Drive, 110mm Metric Socket, 12 Points 41110M
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points KTI-28118
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points 53YT03
- Grey Pneumatic Sockets & Ratchets