Grey Pneumatic
1" Drive, 25mm Metric Socket, 12 Points
- Zoro #: G5286797
- Mfr #: 4125MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 100mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
$52.05
13% off
$45.12
Subtotal: $45.12
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SKT 3/8" DRIVE X 12MM SEMI-DEEP - 12 POI GP1112MSD
- GREY PNEUMATIC RETAINING PIN 5.98" GP4526
- GREY PNEUMATIC SKT 3/8" DR X 15MM STNDRD IM GP1015M
- GREY PNEUMATIC SKT 3/8" DR X 13/16" 12 POINT STNDRD IM GP1126R
- GREY PNEUMATIC SKT 3/8" DR X 10MM UNIV 12PT IM GP1110UM
- GREY PNEUMATIC 3/8" Drive x 1/2" Standard Duo-Socket - 12 Point 81116R
- GREY PNEUMATIC 1-1/2" Drive, 4-1/16" SAE Socket, 12 Points 6330D
- GREY PNEUMATIC SKT 1" DR X 80MM DP - 12 PT IM GP4180MD
- GREY PNEUMATIC 3/4" Drive, 35mm Metric Socket, 6 Points 3035M
- COUGAR PRO Socket 1/4" Drive 6 Point Deep Cougar Pr E2510
- LISLE SOCKET ANTENNA NUT #3 LI29830
- Grey Pneumatic Sockets & Ratchets