Grey Pneumatic
1" Drive, 27mm Metric Socket, 12 Points
Mfr # 4127MD
Zoro # G5286751
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 100mm
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I GP2118D
- GREY PNEUMATIC SKT 1" DRIVE X 22MM HEX DRIVER IM GP4922M
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket 1224G
- GREY PNEUMATIC 1/2" Drive x 7/16" Deep Duo-Socket - 6 Point 82014D
- GREY PNEUMATIC SKT 3/8" DR X 1/2" STNDRD UNIV-12PT IM GP1116U
- GREY PNEUMATIC 1/4" Drive x 1/2" Standard Duo-Socket -12 Point 89116R
- GREY PNEUMATIC 3/8" Drive, 16mm Metric Socket, 6 Points 1016UMSD
- GREY PNEUMATIC SKT 2-1/2" DR X 6-3/8" STD - 12 PT IM GP7504R
- GREY PNEUMATIC 1-1/2" Drive, 110mm Metric Socket, 12 Points 62110M
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish 437V03
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points 41136
- Grey Pneumatic Sockets