Grey Pneumatic
1" Drive, 3-5/8" SAE Socket, 12 Points
Mfr # 4316D
Zoro # G5286456
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 5.51"
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 13 PC DP METRIC MAGNETIC GP1213MDG
- GREY PNEUMATIC SKT 3/8" DR X T25 INTERNAL TORX IM GP1125T
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points 1008MSD
- GREY PNEUMATIC 1/2 Drive X 15Mm Standard Duo-Socket - 6 Point 82015M
- GREY PNEUMATIC SKT 1/2 DR 1-3/16 SOCKET IM GP2038D
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM GP1311S
- GREY PNEUMATIC 3/4" Drive X 13/16" Deep - 12 Point 3126D
- GREY PNEUMATIC SKT 1/4" SURFACE DR X 6MM STNDRD IM GP906MS
- GREY PNEUMATIC SKT 3/8" DR X 9/16" STNDRD DUO 6 PT IM GP81018R
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket SHD13324
- LISLE 3/4" Truck Spring Socket 49000
- Grey Pneumatic Sockets