Grey Pneumatic
1" Drive, 56mm Metric Socket, 12 Points
Mfr # 4156MD
Zoro # G5285799
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 105mm
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 1" Extra-Thin Wall Deep 2032DT
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM GP2016D
- GREY PNEUMATIC 13/16" Drive, 1-1/8" SAE Socket 2415
- GREY PNEUMATIC 1/2" Drive x 11mm Deep Duo-Socket - 12 Point 82111MD
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" DEEP IM GP2024D
- GREY PNEUMATIC SKT 1/2" DR X 3/8 HEX DRIVER IM GP2912F
- GREY PNEUMATIC 3/4" Drive, 23mm Metric Socket, 6 Points 3023M
- GREY PNEUMATIC SKT 3/8"DR X13/16" DP DUO 6PT IM GP81026D
- GREY PNEUMATIC SKT 1/4" DR X 10MM DP DUO 12 PT IM GP89110MD
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points 53YT88
- CAPRI TOOLS 14 Drive 12Point Shallow and Deep Socket Set, Metric, 4 to 15 mm, 28Pcs CP16100-28MSD
- Grey Pneumatic Sockets & Ratchets