Grey Pneumatic
1" Drive, 57mm Metric Socket, 12 Points
- Zoro #: G5285771
- Mfr #: 4157MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 105mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Package Quantity: 1
$98.25
8% off
$90.20
Subtotal: $90.20
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SKT 3/8 "DR X 6" W/FRICTION BALL EXT IM GP1146E
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points 8196MH
- GREY PNEUMATIC SKT 1" DRIVE X 1-9/16" STANDARD - 12 POI GP4250R
- GREY PNEUMATIC SKT 1/2" DR 20MM DEEP 12PT IM GP2120MD
- GREY PNEUMATIC SKT 3/4" DRIVE X 44MM DEEP IM GP3044MD
- GREY PNEUMATIC SKT 3/8" DR X 18MM STNDRD UNIV-12PT IM GP1118UM
- GREY PNEUMATIC 1-1/2" Drive, 58mm Metric Socket, 12 Points 6258M
- GREY PNEUMATIC 1-1/2" Drive, 90mm Metric Socket, 12 Points 6290M
- GREY PNEUMATIC SKT 1/2" DR X 5/8" DP DUO 6 PT IM GP82020D
- KO-KEN Extension Socket 27mm 6 Point 250mm 1/2 Sq. Drive 4117M.250-27
- KO-KEN Socket 2.3/8 6 Point 76mm 3/4 Sq. Drive 6400A-2.3/8
- Grey Pneumatic Sockets