Grey Pneumatic
1" Drive, 58mm Metric Socket, 12 Points
- Zoro #: G5285747
- Mfr #: 4158MD

Tap to zoom
Hover or click to zoom
$100.52
5% off
$95.49
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.49
Grey Pneumatic #4158MD Specifications
- Zoro #: G5285747
- Mfr #: 4158MD
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 105mm
- Material: Chrome Molybdenum Alloy Steel
- Size: 58mm
- Finish: Chrome plated
- Item: Deep Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,1 "Dx58mm,D,12pt.