Grey Pneumatic
1" Drive, 62mm Metric Socket, 12 Points
- Zoro #: G5285695
- Mfr #: 4162MD

Tap to zoom
Hover or click to zoom
$123.61
4% off
$117.43
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.43
Grey Pneumatic #4162MD Specifications
- Zoro #: G5285695
- Mfr #: 4162MD
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 120mm
- Material: Chrome Molybdenum Alloy Steel
- Size: 62mm
- Finish: Chrome plated
- Item: Deep Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,1 "Dx62mm,D,12pt.
Reviews of Grey Pneumatic #4162MD
Explore more
- Grey Pneumatic 1-1/2" Drive, 3-11/16" SAE Socket, 12 Points 6318D
- Grey Pneumatic 1" Drive, 20mm Metric Socket, 6 Points 4020M
- Grey Pneumatic 1-1/2" Drive, 33mm Metric Socket, 12 Points 6233M
- Grey Pneumatic 1/2" Drive, Duo-Socket, 22 7400R
- Grey Pneumatic 1/2 Drive X 19Mm Deep Duo-Socket - 6 Point 82019MD
- Grey Pneumatic 1-1/2" Drive, 95mm Metric Socket, 6 Points 6095MD
- Grey Pneumatic 1" Drive, 15/16" SAE Socket, 12 Points 4230D
- Grey Pneumatic 1-1/2" Drive, 130mm Metric Socket, 6 Points 60130M
- Apex 1/2" Square Drive, 15mm Metric Socket, 6 Points 15MM45
- Ampco 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points DW-1/2D29MM
- K Tool International Metric Socket Holder, Gray, 1/4" Drive KTI72476
- Grey Pneumatic Sockets