Grey Pneumatic
1" Drive, 90mm Metric Socket, 6 Points
Mfr # 4090M
Zoro # G5285281
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 105mm
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points 8134M
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM GP2016XD
- GREY PNEUMATIC SKT 3/8" DR X T20 INTERNAL TORX IM GP1120T
- GREY PNEUMATIC 1/2 Drive X 9/16 Deep Duo-Socket - 6 Point 82018D
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points 3932F
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 81024D
- GREY PNEUMATIC SKT 1/2" DR X 2-3/16 DEEP IM GP2070D
- GREY PNEUMATIC SKT 1-1/2" DR X 6-1/8" STD - 12 PT IM GP6396R
- GREY PNEUMATIC #5 Spln 3-1/8 Standard 5100R
- POWERBUILT 3/8" Drive 9/16" Spark Plug Socket 641131
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides 45-34-9120
- Grey Pneumatic Sockets