Grey Pneumatic
1" Drive, 90mm Metric Socket, 6 Points
- Zoro #: G5285309
- Mfr #: 4090MD

Tap to zoom
Hover or click to zoom
$374.63
4% off
$355.90
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $355.90
Grey Pneumatic #4090MD Specifications
- Zoro #: G5285309
- Mfr #: 4090MD
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 140mm
- Material: Chrome Molybdenum Alloy Steel
- Size: 90mm
- Finish: Chrome plated
- Item: Deep Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,1 "Dx90mm,D
Reviews of Grey Pneumatic #4090MD
Explore more
- Grey Pneumatic 1-1/2" Drive, 1-7/8" SAE Socket, 12 Points 6260R
- Grey Pneumatic 1" Drive, 0.24" SAE Socket 4524
- Grey Pneumatic 1-1/2" Drive, 40mm Metric Socket, 12 Points 6240M
- Grey Pneumatic 1-1/2" Drive, 5-3/8" SAE Socket, 12 Points 6372R
- Grey Pneumatic 1" Drive, 47mm Metric Socket, 12 Points 4147MD
- Grey Pneumatic 1-1/2" Drive, 105mm Metric Socket, 6 Points 60105MD
- Grey Pneumatic 3/8Dr 11Mm Semi Deep Socket 1111MSD
- Grey Pneumatic 1" Drive, 34mm Metric Socket, 12 Points 4134M
- Gedore 1/4" Square Drive, E8 SAE Socket TX 20 E8
- Gedore 1/4" Square Drive, 13/32" SAE Socket, 12 Points D 20 13/32AF
- Westward 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points 53YR23
- Grey Pneumatic Sockets