customer-service Help
Grey Pneumatic

1" Drive, 95mm Metric Socket, 6 Points

Grey Pneumatic 1" Drive,  95mm Metric Socket,  6 Points 4095MD
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $540.00

Grey Pneumatic #4095MD Specifications

  • Drive Size: 1"
  • Socket Type: Impact Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 140mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 95mm
  • Finish: Chrome plated
  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket,1 "Dx95mm,D

Reviews of Grey Pneumatic #4095MD