Grey Pneumatic
1" Drive x 1-1/2" Extra Deep Thin Wall
- Zoro #: G5287095
- Mfr #: 4048DT
Tap to zoom
Hover or click to zoom
$49.20
- Drive Size: 1"
- Socket Type: Extra-Deep Thin Wall Impact
- SAE or Metric: SAE
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.20
Grey Pneumatic #4048DT Specifications
- Zoro #: G5287095
- Mfr #: 4048DT
- Drive Size: 1"
- Socket Type: Extra-Deep Thin Wall Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 4.25"
- Material: Chrome Molybdenum Alloy Steel
- Size: 1-1/2"
- Finish: Chrome plated
- Item: Deep Socket
- Tether Ready: No
- Product Type: Extra D TW Socket,1"Dx1-1/2"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Extra D TW Socket,1 In.Dx1-1/2 In.